Zoro Homepage

24" Gray Steel End Table With Shelf

  • Mfr # 543837

  • Zoro # G422359424


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
15 in
Height
24 in
Width
20 in
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543837
Zoro #
G422359424
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
24 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Tabletop Color
Gray
Application Type
No

Description

Show off your exquisite taste with this 24-inch gray steel end table with shelf. This table is made from steel in a gray color throughout the base and top. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 20-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.