Zoro Homepage

24" Green and Black Marble and Metal End Table

  • Mfr # 632684

  • Zoro # G022365016


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Length
16.25 in
Height
24 in
Tabletop Color
Green Black
Assembly Required
No Assembly Needed
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632684
Zoro #
G022365016
UPC #
-
Country of Origin
India

Dimensions

Length
16.25 in
Height
24 in
Width
9.5 in

Details

Item
End-Side Table
Tabletop Color
Green Black
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Show off your exquisite taste with this 24-inch green and black marble and metal end table. A black metal frame is finished off with a green marble top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 9.5-inch w x 16.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.