Zoro Homepage

24" Green and Gold Marble and Metal End Table

  • Mfr # 632685

  • Zoro # G122362250


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Green Gold
Commercial Use
No
Width
9.5 in
Assembly Required
No Assembly Needed
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632685
Zoro #
G122362250
UPC #
-
Country of Origin
India

Dimensions

Width
9.5 in
Height
24 in
Length
16.25 in

Details

Tabletop Color
Green Gold
Commercial Use
No
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch green and gold marble and metal end table. A gold metal frame is finished off with a green marble top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch h x 9.5-inch w x 16.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.