24" Green And White Flocked Pine Christmas Artificial Wreath
- Mfr # 634632
- Zoro # G322889991
product price:Â
$
59.79
/ea
Key Features
Material
Plastic
Wreath Location
Indoor Use
Type
Wreath
Bulb Included
No
Hole Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634632
- Zoro #
- G322889991
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Wreath Location
- Indoor Use
- Type
- Wreath
- Bulb Included
- No
- Number of Pieces Included
- 1
- Color
- White, Green
- Shape
- Circle; Circle
- Wreath Lights Included
- Unlit
- Plant Species
- Pine
- Style
- Traditional
- Item
- Wreaths
- Occasion
- Christmas
- Commercial Use
- Yes
- Plant Type
- Artificial
- Adjustable
- No
Dimensions
- Hole Diameter
- 7 in
- Width
- 24 in
- Depth
- 6.5 in
- Length
- 24 in
Description
Add a touch of winter wonderland with this heavily snow dusted artificial wreath. This stunning circle-shaped wreath features a classic pine design with lots of white faux snow flocking that adds a touch of elegance to any indoor space. Crafted from durable plastic, it promises long-lasting beauty without the fuss of maintenance. The versatile look allows it to complement a variety of decor styles, enhancing your living area or entryway. 24-inch h x 24-inch w x 6.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.