
24" Green and White Striped Cotton Throw Pillow With Fringe
Mfr # 529271
Zoro # G922810722
product price: $67.79
/eaKey Features
Residential/Commerical
Residential
Width
24 in
Style
Transitional
Reversible
No
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529271
Zoro #
G922810722
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Size
20 x 20 in
Depth
7 in
Length
24 in
Details
Item
Accent Throw Pillow
Residential/Commerical
Residential
Style
Transitional
Reversible
No
Pattern
Striped
Fill Material
Polyfill
Material
Cotton
Closure Type
Zipper
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Color
Green, White
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 24-inch green and white striped cotton throw pillow with fringe. This green and white hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Charming decorative fringe give this design texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.