24" Ivory and Blue Geometric Cotton Blend Throw Pillow With Embroidery

  • Mfr # 549427

  • Zoro # G022810615


product price: $56.49
/ea

Key Features

Depth
9 in
Type
Pillow Cover and Insert
Closure Type
Zipper
Material
Cotton Blend
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549427
Zoro #
G022810615
UPC #
-
Country of Origin
India

Dimensions

Depth
9 in
Length
24 in
Width
24 in
Size
24 x 24 in

Details

Type
Pillow Cover and Insert
Closure Type
Zipper
Material
Cotton Blend
Pattern
Geometric
Style
Modern
Residential/Commerical
Residential
Item
Accent Throw Pillow
Fill Material
Polyfill
Reversible
No
Color
Ivory, Blue
Assembly Required
No Assembly Needed

Description

Unique and decorative, this comfortable 24-inch ivory geometric cotton blend throw pillow with embroidery will leave a lasting impression. The ivory coloring of the extremely durable and long lasting cotton blend will add dimension and texture to your space. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.