Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Ivory Cotton Blend Throw Pillow with Embroidery

  • Mfr # 549417

  • Zoro # G122810393


product price: $62.99
/ea

Key Features

Length
24 in
Reversible
No
Depth
9 in
Residential/Commerical
Residential
Size
24 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549417
Zoro #
G122810393
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Depth
9 in
Size
24 x 24 in
Width
24 in

Details

Reversible
No
Item
Accent Throw Pillow
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Closure Type
Zipper
Pattern
Geometric
Color
Ivory
Style
Modern
Fill Material
Polyfill
Material
Cotton Blend
Assembly Required
No Assembly Needed

Description

Unique and decorative, this comfortable 24-inch ivory cotton blend throw pillow with embroidery will leave a lasting impression. This ivory colored decorative pillow is made from high grade cotton blend that is durable and long lasting. Embroidered decorative accents add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch h x 24-inch w x 9-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.