
24" Ivory Metal Table Lamp With White Drum Shade
Mfr # 524784
Zoro # G022336535
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Color
Ivory/White
Application Type
No
Width
13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524784
Zoro #
G022336535
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Height
24 in
Width
13 in
Details
Color
Ivory/White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 24" ivory metal table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy metaland features a ivory color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 24" H x 13" W x 13" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.