Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Light Gray and Clear Wood and Acrylic End Table With Shelf

  • Mfr # 544104

  • Zoro # G922372503


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Tabletop Color
Light Gray
Depth
18 in
Assembly Required
Partial Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544104
Zoro #
G922372503
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
18 in
Width
24 in

Details

Tabletop Color
Light Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch light gray and clear wood and acrylic end table with shelf. A clear acrylic frame is finished off with a light gray manufactured wood top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 24-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.