Zoro Homepage

24" Light Gray And Mirrored Glass Wood Cutwork End Table With Three Drawers

  • Mfr # 544097

  • Zoro # G322365242


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Light Gray
Width
24 in
Height
24 in
Assembly Required
Partial Assembly Needed
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544097
Zoro #
G322365242
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
24 in
Depth
18 in

Details

Tabletop Color
Light Gray
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch light gray and mirrored glass wood cutwork end table with three drawers radiates a versatile charm. Reflective pieces of mirrored glass peak out from under a geometric trellis cutwork design that give this table a glamorous and unique look. Includes 3 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. 24-inch h x 24-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.