
24" Light Gray Clear And Silver Wood Acrylic And Stainless Steel Square Frame End Table With Drawer (Discontinued)
- Mfr # 544060
- Zoro # G622341397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544060
Zoro #
G622341397
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
24 in
Height
24 in
Details
Item
End-Side Table
Tabletop Color
Light Gray/Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Show off your exquisite taste with this 24-inch light gray clear and silver wood acrylic and stainless steel square frame end table with drawer. The base of this table is made from acrylic and stainless steel in clear and silver that is a nice contrast to the light gray manufactured wood tabletop. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.