Zoro Homepage

24" Light Gray Wood Block End Table With Drawer And Shelf

  • Mfr # 544093

  • Zoro # G022358650


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Tabletop Color
Light Gray
Assembly Required
No Assembly Needed
Width
20 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544093
Zoro #
G022358650
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
20 in
Height
24 in

Details

Item
End-Side Table
Tabletop Color
Light Gray
Assembly Required
No Assembly Needed
Application Type
No

Description

Distinctive in style the 24-inch light gray wood block end table with drawer and shelf radiates a versatile charm. This table features quality construction from manufactured wood and an updated monotone color scheme with light gray as the main color on both the top and the base. Help to keep your space organized with the included single shelf. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch h x 20-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.