
24" Light Pink Glass Round Table Lamp With White Drum Shade
Mfr # 643403
Zoro # G622370656
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
24 in
Color
Pink/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643403
Zoro #
G622370656
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
24 in
Depth
14 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Pink/White
Description
Embrace the good life with this hard working and stylish 24-inch light pink glass round table lamp with white drum shade. The base of this lamp is made of light pink glass. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 24.00-inch h x 14.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.