
24" Natural And Charcoal Reclaimed Wood And Stone Block End Table
Mfr # 716388
Zoro # G122833224
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Weight Capacity
80 lb
Length
19.7 in
Set
No
Hand Crafted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716388
Zoro #
G122833224
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
19.7 in
Height
23.6 in
Width
19.7 in
Details
Commercial Use
No
Weight Capacity
80 lb
Set
No
Hand Crafted
Yes
Leg Type
Block
Base Material
Reclaimed Wood
Finish
Natural
Purposeful Distressing Type
No Distressing
Tabletop Color
Charcoal
Shape
Square
Mirrored
No
Style
Rustic
Tabletop Material
Stone
Item
End-Side Tables
Assembled/Unassembled
Assembled
Leg Color
Natural
Description
Optimize your space and add some charm to your room with the 24-inch natural and charcoal reclaimed wood and stone block end table. The charcoal lava stone top of this table is a nice contrast to the high quality, natural warm brown of the reclaimed teal wood base. The raw finish with purposeful distressing gives it an authentically artisanal and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.60-inch h x 19.70-inch w x 19.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.