
24" Natural and Smoky Black Distressed Reclaimed Wood Round Pedestal End Table
Mfr # 716346
Zoro # G422832811
product price:Â $816.99
/ea
Free Shipping & Returns
Key Features
Style
Rustic
Length
19.7 in
Weight Capacity
80 lb
Height
23.6 in
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716346
Zoro #
G422832811
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
19.7 in
Height
23.6 in
Width
19.7 in
Details
Item
End-Side Tables
Style
Rustic
Weight Capacity
80 lb
Set
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Base Material
Reclaimed Wood
Tabletop Color
Natural
Assembled/Unassembled
Assembled
Leg Color
Natural, Smoky Black
Leg Type
Pedestal
Hand Crafted
Yes
Tabletop Material
Reclaimed Wood
Mirrored
No
Shape
Round
Commercial Use
No
Finish
Natural
Description
Optimize your space and add some charm to your room with the 24-inch natural and smoky black distressed reclaimed wood round pedestal end table. The top of this reclaimed wood table is natural colored and features a live edge, while the base is crafted from super unique gnarled up reclaimed teak root in a dark smoky black ebony finish. The purposefully distressed finish gives this table an authentically rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 23.60-inch h x 19.70-inch w x 19.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.