
24" Natural And Smoky Black Reclaimed Wood Round Drum End Table
Mfr # 716347
Zoro # G622832697
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Natural, Smoky Black
Leg Type
Drum
Tabletop Color
Natural
Shape
Round
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716347
Zoro #
G622832697
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
13.8 in
Width
13.8 in
Height
23.6 in
Details
Leg Color
Natural, Smoky Black
Leg Type
Drum
Tabletop Color
Natural
Shape
Round
Assembled/Unassembled
Assembled
Hand Crafted
Yes
Set
No
Base Material
Reclaimed Wood
Finish
Natural
Commercial Use
No
Tabletop Material
Reclaimed Wood
Style
Rustic
Purposeful Distressing Type
Wood Scoring & Rub Through
Item
End-Side Tables
Weight Capacity
80 lb
Mirrored
No
Description
Distinctive in style the 24-inch natural and smoky black reclaimed wood round drum end table radiates a versatile charm. Made of reclaimed wood that is heavily textured with ribbed lines and features round metal handles on each side for impact. The warm natural brown coloration is mixed with smoky black tones that give this piece an updated and refreshing look, while the purposeful distressing gives it an authentically artisanal and rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23.60-inch h x 13.80-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.