Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural And White Solid Wood Distressed Carved Scrollwork Two Drawer Nightstand

  • Mfr # 555405

  • Zoro # G722363619


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
23.9 in
Width
24 in
Application Type
Yes
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555405
Zoro #
G722363619
UPC #
-
Country of Origin
India

Dimensions

Height
23.9 in
Width
24 in
Depth
16 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes

Description

Our 24-inch natural and white solid wood distressed carved scrollwork two drawer nightstand will compliment your bed beautifully. Made of high quality solid mango wood that is built to last. This piece has 2 drawers for your storage needs. This piece is purposefully whitewashed and distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.9-inch h x 24-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.