Zoro Homepage

24" Natural Distressed Solid Wood Silent Analog Round Wall Clock

  • Mfr # 554636

  • Zoro # G722372727


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
24 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554636
Zoro #
G722372727
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
24 in
Depth
2 in

Details

Item
Wall Clock
Assembly Required
Full Assembly Needed
Application Type
No
Color
Beige

Description

This 24-inch natural distressed solid wood silent analog round wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Has a traditional round shape, which brings an essence of wholeness to your home. Made from the highest quality mango wood, the clock face is purposefully distressed for a vintage style. Stay on track with this elegant and efficient clock. The eye-catching makeup of this casual clock will ensure that you never run late again. 24-inch h x 24-inch w x 2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.