
24" Natural Distressed Solid Wood Square End Table
Mfr # 521958
Zoro # G822350427
product price: $1,089.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
30 in
Depth
16 in
Assembly Required
No Assembly Needed
Width
57 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521958
Zoro #
G822350427
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Depth
16 in
Width
57 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 24-inch natural distressed solid wood square end table. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch H x 24-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.