Zoro Homepage

24" Natural Rattan Round Drum End Table

  • Mfr # 634870

  • Zoro # G822369832


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Length
28 in
Height
24 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634870
Zoro #
G822369832
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
28 in
Height
24 in
Width
28 in

Details

Commercial Use
Yes
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Distinctive in style the 24-inch natural rattan round drum end table radiates a versatile charm. This table is made from rattan in a natural color throughout the base and top. the natural rattan gives your space a casual vibe that is great for coastal, tropical, or bohemian style. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 28-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.