Zoro Homepage

24" Natural Solid and Manufactured Wood Two Drawer Nightstand

  • Mfr # 555396

  • Zoro # G522374426


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
23.9 in
Depth
16 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555396
Zoro #
G522374426
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24 in
Height
23.9 in
Depth
16 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table

Description

Our 24-inch natural solid and manufactured wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid and manufactured wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 23.9-inch h x 24-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.