Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Solid Wood End Table With Two Shelves

  • Mfr # 555315

  • Zoro # G122351995


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Assembly Required
No Assembly Needed
Width
18 in
Application Type
Yes
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555315
Zoro #
G122351995
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
18 in
Depth
18 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 24-inch natural solid wood end table with two shelves radiates a versatile charm. This table is made from solid wood in a natural color throughout the base and top. Includes 2 shelves for additional storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 18-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.