
24" Natural Solid Wood End Table With Two Shelves
Mfr # 632710
Zoro # G122367859
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Depth
18 in
Application Type
No
Height
24 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632710
Zoro #
G122367859
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
18 in
Height
24 in
Details
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed
Description
Optimize your space and add some charm to your room with the 24-inch natural solid wood end table with two shelves. This table features quality construction from solid wood and an updated monotone color scheme with natural as the main color on both the top and the base. There are 2 shelves that will help to keep clutter at bay. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.