Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Solid Wood Oval End Table

  • Mfr # 556559

  • Zoro # G022372052


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Height
23.6 in
Commercial Use
Yes
Length
19 in
Assembly Required
Full Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556559
Zoro #
G022372052
UPC #
-
Country of Origin
India

Dimensions

Height
23.6 in
Length
19 in
Width
24 in

Details

Commercial Use
Yes
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch natural solid wood oval end table. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 23.6-inch h x 24-inch w x 19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.