
24" Natural Solid Wood Ribbed Texture One Drawer Nightstand
Mfr # 569602
Zoro # G222336359
product price: $740.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
20 in
Width
26 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569602
Zoro #
G222336359
UPC #
-
Country of Origin
India
Dimensions
Height
24 in
Depth
20 in
Width
26 in
Details
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Good looking design and practical styling meet to form this 24-inch natural solid wood ribbed texture one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 26-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.