Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Solid Wood Ribbed Texture One Drawer Nightstand

  • Mfr # 569603

  • Zoro # G122372020


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Height
24 in
Width
32 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569603
Zoro #
G122372020
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
32 in
Depth
20 in

Details

Item
Nightstands & Bedside Table
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 24-inch natural solid wood ribbed texture one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 32-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.