Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Solid Wood Ribbed Texture Three Drawer Nightstand

  • Mfr # 569600

  • Zoro # G522342135


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Height
24 in
Width
26 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569600
Zoro #
G522342135
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
26 in
Depth
20 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table

Description

Our 24-inch natural solid wood ribbed texture three drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24-inch h x 26-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.