Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Solid Wood Round Cross Leg End Table

  • Mfr # 565309

  • Zoro # G622346019


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Width
22 in
Height
24 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565309
Zoro #
G622346019
UPC #
-
Country of Origin
India

Dimensions

Width
22 in
Height
24 in
Depth
22 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 24-inch natural solid wood round cross leg end table radiates a versatile charm. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch h x 22-inch w x 22-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.