Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Solid Wood Round Drum End Table With Two Drawers

  • Mfr # 632716

  • Zoro # G322369332


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
18 in
Assembly Required
No Assembly Needed
Application Type
No
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632716
Zoro #
G322369332
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
18 in
Depth
18 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch natural solid wood round drum end table with two drawers. This table features quality construction from solid wood and an updated monotone color scheme with natural as the main color on both the top and the base. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.