Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624086
Zoro # G422910557
product price:Â
$
1,212.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624086
- Zoro #
- G422910557
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Includes
- Sink
- Base Color
- Natural
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 24-inch natural wood floating bathroom vanity with white sink and two drawers combines modern design with practicality for a chic bathroom update. Crafted from manufactured wood, the vanity features a natural finish that enhances its contemporary appeal. The elegant white ceramic sink provides a striking contrast, adding to the overall aesthetic. Enjoy convenient storage with two functional drawers, equipped with soft close drawer glides for smooth operation. The wall-mounted installation frees up floor space, making it ideal for smaller bathrooms. Stylish chrome handles, made from robust brass, complement the vanity's look while ensuring easy access. This vanity seamlessly blends style and function, making it a perfect addition to your home decor. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.