Zoro Homepage

24" Natural Wood Two Drawer Nightstand

  • Mfr # 552253

  • Zoro # G522342753


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Assembly Required
Full Assembly Needed
Height
24 in
Width
20 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552253
Zoro #
G522342753
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
16 in
Height
24 in
Width
20 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Give your room the look and feel of 5-star accommodations with this 24-inch natural wood two drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24-inch h x 20-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.