Zoro Homepage

24" Navy Blue And Beige Linen Arm Chair

  • Mfr # 534000

  • Zoro # G122365725


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Width
23.6 in
Overall Height
33.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534000
Zoro #
G122365725
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30.5 in
Overall Width
23.6 in
Overall Height
33.3 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Accent Chair
Color
Navy Blue/Blue Beige

Description

Fill your living room, bedroom, or office with fashionable seating options with this 24-inch navy blue and beige linen arm chair. This gorgeous solid color navy blue arm chair is masterfully upholstered in durable linen. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. This chair includes high end detailing such as nailhead trim to wow you and your guests. 33.3-inch h x 23.6-inch w x 30.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.