24" Navy Blue and Clear Wood and Acrylic End Table With Three Drawers

  • Mfr # 544098

  • Zoro # G822371262


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
Navy Blue
Width
24 in
Application Type
No
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544098
Zoro #
G822371262
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Height
24 in
Depth
18 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Navy Blue
Application Type
No
Item
End-Side Table

Description

Distinctive in style the 24-inch navy blue and clear wood and acrylic end table with three drawers radiates a versatile charm. The base of this table is made from acrylic in a clear color that is a nice contrast to the navy blue manufactured wood tabletop. Includes 3 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24-inch h x 24-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.