
24" Navy Blue And Clear Wood And Acrylic End Table With Two Drawers
Mfr # 544102
Zoro # G722375452
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
18 in
Width
27 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544102
Zoro #
G722375452
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Depth
18 in
Width
27 in
Details
Assembly Required
Partial Assembly Needed
Tabletop Color
Navy Blue
Application Type
No
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 24-inch navy blue and clear wood and acrylic end table with two drawers. The glossy blue lacquered finish wood is a nice contrast to the high quality, clear acrylic of the legs. Includes 2 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 27-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.