This item is Discontinued.

Homeroots 24" Nickel And Clear Glass And Steel Round Mirrored End Table With Shelf 544190

24" Nickel And Clear Glass And Steel Round Mirrored End Table With Shelf (Discontinued)

  • Mfr # 544190
  • Zoro # G122372952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544190
Zoro #
G122372952
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
20 in
Height
24 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch nickel and clear glass and steel round mirrored end table with shelf. A nickel steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Reflective pieces of mirrored glass give this table a glamorous and unique look. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.