Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Nickel Metal Cylinder Table Lamp With White Empire Shade

  • Mfr # 524732

  • Zoro # G222362242


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
13 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524732
Zoro #
G222362242
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Width
13 in
Depth
13 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White

Description

Add a bright anchor to your room with this 24-inch nickel metal cylinder table lamp with white empire shade. The lamp is made of sturdy metal and features a nickel color. The white empire fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.5-inch H x 13-inch W x 13-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.