Zoro Homepage

24" Nickel Metal Desk Usb Table Lamp With White Drum Shade

  • Mfr # 524763

  • Zoro # G422369638


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Depth
8 in
Color
White
Assembly Required
Partial Assembly Needed
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524763
Zoro #
G422369638
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
8 in
Width
8 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp

Description

Add a bright anchor to your room with this 24" nickel metal desk usb table lamp with white drum shade. The base of this lamp is made of metal finished in a nickel tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24" H x 8" W x 8" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.