Zoro Homepage

24" Nickel Metal Table Lamp With White Drum Shade

  • Mfr # 524506

  • Zoro # G922347723


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
White/Silver
Width
14 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524506
Zoro #
G922347723
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
24 in

Details

Color
White/Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 24-inch nickel metal table lamp with white drum shade. A gorgeous nickel metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.