
24" Oak Solid Wood Two Drawer Nightstand
Mfr # 640743
Zoro # G222366110
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
20 in
Height
24 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640743
Zoro #
G222366110
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
16 in
Width
20 in
Height
24 in
Details
Assembly Required
Partial Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Our 24-inch oak solid wood two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24.00-inch h x 20.00-inch w x 16.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.