Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Oak Two Drawer Faux Wood Nightstand

  • Mfr # 533813

  • Zoro # G222375488


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Assembly Required
Full Assembly Needed
Width
20 in
Application Type
Yes
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533813
Zoro #
G222375488
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
16 in
Width
20 in
Height
24 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Our 24-inch oak two drawer faux wood nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The design includes black plastic legs to give stability and finish off the look. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24-inch H x 20-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.