
24" Pink And Clear Glass Novelty Table Lamp With White Drum Shade
Mfr # 643474
Zoro # G322371717
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
14 in
Height
24 in
Depth
14 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643474
Zoro #
G322371717
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
24 in
Depth
14 in
Details
Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
This 24-inch pink and clear glass novelty table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of pink and clear glass. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 24.00-inch h x 14.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.