
24" Red and Ivory Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549411
Zoro # G322811053
product price: $52.49
/eaKey Features
Residential/Commerical
Residential
Style
Modern
Closure Type
Zipper
Pattern
Geometric
Color
Red, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549411
Zoro #
G322811053
UPC #
-
Country of Origin
India
Dimensions
Depth
9 in
Width
24 in
Size
24 x 24 in
Length
24 in
Details
Residential/Commerical
Residential
Style
Modern
Closure Type
Zipper
Pattern
Geometric
Color
Red, Ivory
Assembly Required
No Assembly Needed
Material
Cotton Blend
Fill Material
Polyfill
Reversible
No
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Description
Unique and decorative, this comfortable 24-inch red geometric cotton blend throw pillow with embroidery will leave a lasting impression. Durable red cotton blend has been used to give this pillow a beautiful look that will stand the test of time. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.