
24" Red White And Gold Solid Wood and Acrylic Silent Roses Floral Wall Clock
Mfr # 626570
Zoro # G222371688
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
15.5 in
Depth
1.5 in
Application Type
Yes
Color
Red White/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626570
Zoro #
G222371688
UPC #
-
Country of Origin
China
Dimensions
Height
15.5 in
Depth
1.5 in
Width
23.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Red White/Green
Item
Wall Clock
Description
This 24-inch red white and gold solid wood and acrylic silent roses floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, curved edge rectangle shape and features striking red roses. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 15.5-inch h x 23.5-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.