Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Sand Solid Wood Solid and Manufactured Wood One Drawer Nightstand

  • Mfr # 530252

  • Zoro # G322356004


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
24 in
Color
Sand
Assembly Required
Partial Assembly Needed
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530252
Zoro #
G322356004
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
18 in
Height
24 in
Width
26 in

Details

Color
Sand
Item
Nightstands & Bedside Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 24-inch sand solid wood solid and manufactured wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 26-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.