This item is Discontinued.

Homeroots 24" Sea Green And Antiqued Brass Glass And Metal Novelty Table Lamp With White Drum Shade 643476

This item is Discontinued.

Homeroots

24" Sea Green And Antiqued Brass Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

Mfr # 643476
Zoro # G722363350
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
643476
Zoro #
G722363350
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
14 in
Depth
14 in

Details

Color
White/Green/Brass
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this 24-inch sea green and antiqued brass glass and metal novelty table lamp with white drum shade. The base of this lamp is made of glass and metal finished in a sea green and antiqued brass tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24.00-inch h x 14.00-inch w x 14.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.