Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Silver Aluminum and Solid Wood Square Sled End Table

  • Mfr # 605352

  • Zoro # G722366191


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Application Type
Yes
Tabletop Color
Silver
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605352
Zoro #
G722366191
UPC #
-
Country of Origin
India

Dimensions

Depth
24 in
Height
24 in
Width
24 in

Details

Item
End-Side Table
Application Type
Yes
Tabletop Color
Silver
Assembly Required
No Assembly Needed

Description

Distinctive in style the 24-inch silver aluminum and solid wood square sled end table radiates a versatile charm. The silver coloration runs throughout this good looking solid wood and aluminum table. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.