
24" Silver And Gray Wood And Metal End Table With Drawer
Mfr # 333223
Zoro # G122832968
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Width
12.75 in
Assembly
Full Assembly Needed
Leg Color
Silver
Length
18.25 in
Base Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333223
Zoro #
G122832968
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
12.75 in
Length
18.25 in
Height
23.5 in
Details
Assembly
Full Assembly Needed
Leg Color
Silver
Base Material
Metal
Includes
1 Table
Hand Crafted
No
Set
No
Finish
Glossy
Style
Contemporary
Assembled/Unassembled
Unassembled
Weight Capacity
22 lb
Mirrored
No
Leg Type
C Table
Item
End-Side Tables
Purposeful Distressing Type
No Distressing
Tabletop Material
Manufactured Wood
Shape
Rectangular
Tabletop Color
Gray
Description
Distinctive in style the 24-inch silver and gray end table with drawer radiates a versatile charm. The silver coloration of the high quality metal base marries nicely with the gray manufactured wood top. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 23.5-inch H x 12.75-inch W x 18.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.