
24" Silver And Gray Wood And Metal End Table With Drawer And Shelf
Mfr # 333227
Zoro # G322833147
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Table
Base Material
Metal
Width
12.75 in
Tabletop Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333227
Zoro #
G322833147
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
12.75 in
Length
19.5 in
Height
23.75 in
Details
Includes
1 Table
Base Material
Metal
Tabletop Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Weight Capacity
22 lb
Finish
Glossy
Style
Contemporary
Set
No
Hand Crafted
No
Item
End-Side Tables
Mirrored
No
Leg Color
Silver
Tabletop Color
Gray
Shape
Rectangular
Assembly
Full Assembly Needed
Assembled/Unassembled
Unassembled
Leg Type
Frame
Description
Optimize your space and add some charm to your room with the 24-inch silver and gray end table with drawer and shelf. The silver coloration of the high quality metal base marries nicely with the gray manufactured wood top. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 23.75-inch H x 12.75-inch W x 19.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.