
24" Silver And Taupe Wood And Metal End Table With Drawer
Mfr # 333224
Zoro # G022832990
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Leg Color
Silver
Tabletop Material
Manufactured Wood
Height
23.5 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333224
Zoro #
G022832990
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
23.5 in
Length
12.8 in
Width
18.2 in
Details
Assembly
Full Assembly Needed
Leg Color
Silver
Tabletop Material
Manufactured Wood
Shape
Rectangular
Tabletop Color
Taupe
Includes
1 Table
Mirrored
No
Set
No
Hand Crafted
No
Style
Modern
Weight Capacity
22 lb
Purposeful Distressing Type
No Distressing
Finish
Glossy
Leg Type
C Table
Item
End-Side Tables
Base Material
Metal
Assembled/Unassembled
Unassembled
Description
Distinctive in style the 24-inch silver and taupe end table with drawer radiates a versatile charm. The taupe manufactured wood top of this table is a nice contrast to the high quality, silver metal of the base. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 23.5-inch H x 18.2-inch W x 12.8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.