
24" Silver And White Wood And Metal End Table With Drawer And Shelf
Mfr # 333226
Zoro # G322833086
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Finish
Glossy
Width
18.2 in
Assembly
Full Assembly Needed
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333226
Zoro #
G322833086
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.8 in
Width
18.2 in
Height
23.5 in
Details
Item
End-Side Tables
Finish
Glossy
Assembly
Full Assembly Needed
Style
Contemporary
Hand Crafted
No
Includes
1 Table
Leg Color
Silver
Leg Type
Frame
Mirrored
No
Tabletop Color
White
Weight Capacity
22 lb
Base Material
Metal
Shape
Rectangular
Tabletop Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Set
No
Assembled/Unassembled
Unassembled
Description
Distinctive in style the 24-inch silver and white end table with drawer and shelf radiates a versatile charm. Quality construction from the silver metal base combines with white manufactured wood of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.5-inch H x 18.2-inch W x 12.8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.